Skip Content
ROLLER CAB 6 DRW RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CAB 6 DRW RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT463042-6RD
  • Mfr. Model # 463042-6RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 388
  • Shipping Weight 325.0 lbs

Product Details

460 series workstation - 6 Drawer. 22-inch depth footprint for high mobility. Heavy drawer capacity slides rated at 400 lbs. Lock in/lock out drawers for security and safety. Heavy load bearing casters - 800 lbs. Heavy-duty 6-inch casters (2 swivel and 2 rigid). Heavy-duty tubular lock system.

Technical Specs

  • Colour Red
  • Depth 21"
  • Features Premium Tool Storage Line, 22" Depth Footprint for High Mobility, All Steel Construction, Lock in / Lock Out Drawers for Security and Safety, Built-In Compartments for Customizable Storage Needs, 800 lbs. Caster
  • Finish High Gloss Powder Coat
  • Gauge 16
  • Includes Vinyl Top and Drawer Liners
  • Height 42"
  • Item Rolling Cabinet
  • Material Steel
  • Number of Shelves 1
  • Width 30"
  • Configuration Center Bank: (1) 42-1/2" W x 19-7/8" D x 3" H, (2) 20-1/4" W x 19-7/8" D x 3-7/8" H, (1) 20-1/4" W x 19-7/8" D x 4-5/8" H x (1) 20-1/4" W x 19-7/8" D x 6-1/4" H x (1) 20-1/4" W x 19-7/8" D x 9-3/8" H
  • Load Rating 3,200 lbs.
  • Number of Drawers 6
  • Handles (1) Tubular Metal Side
  • Series Series 460, Heavy-Duty
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Heavy-Duty Locks with Tubular Key (Cylinder)
  • Drawer Slides Ball Bearing
  • Storage Capacity 12,252 cu. in.
  • Caster Size 6" x 2"
  • Drawer Capacity 400 lbs.
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list