Skip Content
ROLLER,ADJUSTABLE, NYLON,MOUNTED FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER,ADJUSTABLE, NYLON,MOUNTED FR

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X267
  • Mfr. Model # 11X267
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With 14CE, 914CE, LS, HDLS, HDLS - Fully Potted, HDLS - Stainless Steel
  • Item Limit Switch Lever Arm
  • Roller Position Adjustable
  • Roller Width 0.25"
  • Roller Material Nylon
  • Roller Dia. 2.00"
  • Arm Length 1.50" - 3.50"
  • Arm Material Cast Zinc
  • Arm Depth 0.81"
  • Arm Width 0.73"
  • Actuator Type Adjustable Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list