Skip Content
ROLLED COIN STORAGE TRAY,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLED COIN STORAGE TRAY,ORANGE

MMF INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KED1
  • Mfr. Model # 2KED1
  • UNSPSC # 44111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Orange
  • Capacity 100
  • Depth 3-1/8"
  • Item Rolled Coin Storage Tray
  • Height 1"
  • Material Aluminum
  • Width 10-1/4"
  • Denomination Quarters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list