ROLL-UP SIGN,30 X 30IN,BK/ORN,SYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL-UP SIGN,30 X 30IN,BK/ORN,SYM

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EJ94
  • Mfr. Model # 8EJ94
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Item Flagger Sign
  • Height 30"
  • Width 30"
  • Legend Flagger Symbol
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • UV Resistant Yes
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Subject Matter Road Traffic Control
  • Sign Shape Diamond
  • Sign Background Color Orange
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list