ROLL UP LOCKGUARD WITH 2 INCH PADLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ROLL UP LOCKGUARD WITH 2 INCH PADLO

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X832
  • Mfr. Model # 15X832
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2220
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Height 5"
  • For Use With 1-1/2 To 2-1/2" Padlocks
  • Includes Lockguard for Roll Up Doors, 2" Padlock With 2 Keys
  • Item Trailer Roll-Up Door - Lock Guard With Lock
  • Length 10"
  • Max. Shackle Dia. (In.) 3/8
  • Material Heavy Gauge Hardened Steel
  • Type For Trailer Roll-Up Doors
  • Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list