ROLL-UP DOOR LUBRICANT 312 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL-UP DOOR LUBRICANT 312 G

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74029
  • Mfr. Model # 74029
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2996
  • Shipping Weight 1.0 lbs

Product Details

Roll-up door lubricant is a superior lubricant that prevents friction and wear. Its unique viscosity allows it to cover more surface area and penetrate deep into the surface of all metal componenets found on roll-up and overhead doors. Size 312 g.

Technical Specs

  • Size 312 g.
  • Item Roll-Up Door Lubricant Aerosol
  • Application Recommended for Use on All Roll-up and Overhead Door Assemblies Including Dock Doors, Trailer Doors as Well as Side Panel Doors on Beverage Trucks. Use to Lubricate and Protect Door Hinges, Pins, Cable, Chains, Bearings, Rollers, and Tracks
  • Freezing Point (F) -58 Degrees C
  • Colour Amber
  • Container Type Aerosol
  • Flash Point (F) 196 Degrees F
  • Container Size 312 g
  • Size/Net Weight 312 g
  • Appearance Amber Liquid
  • Package Quantity 12
  • VOC Content 0
  • Specific Gravity 0.85
  • Boiling Point (F) 100 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list