Skip Content
ROLL UNIVERSAL RUG 36INX300FT 1/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL UNIVERSAL RUG 36INX300FT 1/BX

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORSIR36
  • Mfr. Model # SIR36
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2687
  • Shipping Weight 50.0 lbs

Product Details

Sorbent Industrial Rug - SIR(TM) is 100% non-woven fibers of polypropylene absorbs 10 to 12 times its weight in oil, water, and chemicals. Size: 36 inches x 300 feet.

Technical Specs

  • Length 300 ft.
  • Item Absorbent Roll
  • Material Polypropylene
  • Width 36"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Fluids Absorbed Universal, Maintenance
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 59 gal.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List