Skip Content
ROLL UNIVERSAL RUG 36INX300FT 1/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL UNIVERSAL RUG 36INX300FT 1/BOX

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORBSM300
  • Mfr. Model # BSM300
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2687
  • Shipping Weight 67.0 lbs

Product Details

Barrier spill mat - BSM(TM) is a unique three-ply construction designed with a non-slip backing to prevent seepage. Absorbs oil, water, and chemicals without penetration to the floor.

Technical Specs

  • Item 36" x 300 ft., 1/Bale
  • Length 300 ft.
  • Colour Gray
  • Material Polypropylene
  • Width 36"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Volume Absorbed Per Pkg. 74 gal.
  • Absorbency Weight Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list