ROLL UNIVERSAL 15INX73FT PERFED 1/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL UNIVERSAL 15INX73FT PERFED 1/B

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORMRO15DPS
  • Mfr. Model # MRO15-DPS
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Volume Absorbed Per Pkg. 12 gal.
  • Absorbency Weight Heavy
  • Item Absorbent Roll
  • Material Polypropylene
  • Colour Gray
  • Length 73 ft.
  • Width 15"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Layers of Construction 3
  • Perforated Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list