ROLL UNIVERSAL 15INX150FT PERFERATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL UNIVERSAL 15INX150FT PERFERATE

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORHT555
  • Mfr. Model # HT555
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2687
  • Shipping Weight 16.0 lbs

Product Details

MRO(TM) plus sorbent is highly effective for cleanup and removal of oil and water-based liquids. A three-ply, gray dimpled material combining thickness, strength and high absorbency, low-linting suitable for virtually any industrial application.

Technical Specs

  • Item High Traffic Series Heavy Roll
  • Colour Grey
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list