ROLL UNIVERSAL 15INX150FT PERFED 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL UNIVERSAL 15INX150FT PERFED 1/

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORBM15
  • Mfr. Model # BM15
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2687
  • Shipping Weight 18.2 lbs

Product Details

MRO(TM) plus sorbent is highly effective for cleanup and removal of oil and water-based liquids. A three-ply, gray dimpled material combining thickness, strength and high absorbency, low-linting suitable for virtually any industrial application.

Technical Specs

  • Item 15" x 150' Heavyweight Roll, 1/Case
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 26 gal.
  • Colour Gray
  • Length 150 ft.
  • Material Polypropylene
  • Width 15"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Layers of Construction 2
  • Perforated Yes

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list