Skip Content
ROLL UNIVERSAL 15INX150FT 1/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL UNIVERSAL 15INX150FT 1/BOX

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORMRO15
  • Mfr. Model # MRO15
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Material 3 Ply
  • Colour Gray
  • Length 150 ft.
  • Item Absorbent Roll
  • Absorbency Weight Heavy
  • Width 15"
  • Volume Absorbed Per Pkg. 24 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Layers of Construction 3

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list