Skip Content
ROLL UNIV 30INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL UNIV 30INX150FT

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORMRO30
  • Mfr. Model # MRO30
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Gray
  • Item Absorbent Roll
  • Length 150 ft.
  • Material 3 Ply
  • Fluids Absorbed Universal, Maintenance
  • Width 30"
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 49 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Layers of Construction 3

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list