!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT ROLL, 24 GALLON, 7½ X 12 IN PERFORATED SIZE, CASE, GREY, MELTBLOWN

ABSORBENT ROLL, 24 GALLON, 7½ X 12 IN PERFORATED SIZE, CASE, GREY, MELTBLOWN

BRADY SPC ABSORBENTS

ABSORBENT ROLL, 24 GALLON, 7½ X 12 IN PERFORATED SIZE, CASE, GREY, MELTBLOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 24 GALLON, 7½ X 12 IN PERFORATED SIZE, CASE, GREY, MELTBLOWN

ABSORBENT ROLL, 24 GALLON, 7½ X 12 IN PERFORATED SIZE, CASE, GREY, MELTBLOWN

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.61 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SORMRO15DP
  • Mfr. Model # MRO15-DP
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Product Details

Heavy Weight Roll Perfed Every 9 inch and Up Center

Technical Specs

  • Item Absorbent Roll
  • Fluids Absorbed Universal
  • Volume Absorbed per Pkg. 24 gal
  • Number of Layers 3-ply
  • Perforated Size 7 1/2 in x 12 in
  • Perforation Along Width 7 1/2 in
  • Dimpled Yes
  • Coverstock Material Meltblown
  • Roll Length 150 ft
  • Length 1,800 in
  • Static Dissipative No
  • Printed Message No Message
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Features Medium-Linting
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Universal
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 12 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Case
  • Roll Width 15 in
  • Width 15 in
  • Colour Gray
  • Series MRO Plus
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list