Skip Content
ROLL,UHMW,W/PSA,0.125 IN TH,1 IN X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL,UHMW,W/PSA,0.125 IN TH,1 IN X

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CDC9
  • Mfr. Model # 4CDC9
  • UNSPSC # 30102515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Application Wear Strip
  • Colour White
  • Item Roll Stock
  • Finish Smooth
  • Length 50 Ft
  • Material UHMW
  • Max. Temp. (F) 180
  • Type Virgin Food Contact Grade
  • Tensile Strength (PSI) 3300
  • Width 1"
  • Elongation 460%
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Thickness 0.125"
  • Min. Temp. (F) -22
  • Backing Type Pressure Sensitive Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list