Skip Content
ROLL,UHMW,W/PSA,0.020 IN TH,3/4 INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLL,UHMW,W/PSA,0.020 IN TH,3/4 INX

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CCW4
  • Mfr. Model # 4CCW4
  • UNSPSC # 30102515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • Application Wear Strip
  • Finish Smooth
  • Length 18 yd
  • Item Roll Stock
  • Max. Temp. (F) 180
  • Material UHMW
  • Tensile Strength (PSI) 3300
  • Type Virgin Food Contact Grade
  • Width 3/4"
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Elongation 460%
  • Thickness 0.020"
  • Min. Temp. (F) -22
  • Backing Type Pressure Sensitive Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list