Skip Content
ROLL,UHMW,0.062 IN TH,4 IN X50 FT,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLL,UHMW,0.062 IN TH,4 IN X50 FT,W

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CDH7
  • Mfr. Model # 4CDH7
  • UNSPSC # 30102515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Application Wear-Strip
  • Colour White
  • Finish Smooth
  • Length 50 Ft
  • Item Roll Stock
  • Material UHMW, Ultra High Molecular Weight
  • Max. Temp. (F) 180
  • Tensile Strength (PSI) 3300
  • Type Virgin Food Contact Grade
  • Width 4"
  • Elongation 460%
  • Thickness 0.062"
  • Min. Temp. (F) -22
  • Backing Type Non-Adhesive
  • Standards FDA, USDA, and 3-A Dairy Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list