Skip Content
ROLL,UHMW,0.020 IN TH,6 IN X50 FT,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL,UHMW,0.020 IN TH,6 IN X50 FT,W

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CDF6
  • Mfr. Model # 4CDF6
  • UNSPSC # 30102515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Application Wear-Strip
  • Colour White
  • Item Roll Stock
  • Finish Smooth
  • Length 50 Ft
  • Material UHMW, Ultra High Molecular Weight
  • Max. Temp. (F) 180
  • Width 6"
  • Type Virgin Food Contact Grade
  • Tensile Strength (PSI) 3300
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Thickness 0.020"
  • Elongation 460%
  • Min. Temp. (F) -22
  • Backing Type Non-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list