ROLL,UHMW,0.020 IN TH,4 IN X50 FT,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL,UHMW,0.020 IN TH,4 IN X50 FT,W

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CDF5
  • Mfr. Model # 4CDF5
  • UNSPSC # 30102515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Smooth
  • Application Wear-Strip
  • Colour White
  • Item Roll Stock
  • Length 50 Ft
  • Max. Temp. (F) 180
  • Material UHMW, Ultra High Molecular Weight
  • Tensile Strength (PSI) 3300
  • Elongation 460%
  • Type Virgin Food Contact Grade
  • Width 4"
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Thickness 0.020"
  • Min. Temp. (F) -22
  • Backing Type Non-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list