!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, 1½ IN, STAINLESS STEEL

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, 1½ IN, STAINLESS STEEL

ENMOTION

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, 1½ IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, 1½ IN, STAINLESS STEEL

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, 1½ IN, STAINLESS STEEL

ENMOTION

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GPC59466
  • Mfr. Model # 59466
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Product Details

This enMotion Recessed paper towel dispenser holds a single hardwound one-ply paper that has a width of 8 inches and a 1½-inch core diameter. It is made of stainless steel and comes in silver. This proprietary touchless, automatic wall mount paper towel dispenser is motion activated and includes four D-size alkaline batteries. It measures 13 1/4 width x 16 3/8 height x 8 inches depth.

Technical Specs

  • Item enMotion(R) Recessed Towel Dispenser
  • Proprietary/Universal Proprietary
  • Automatic/Manual Automatic
  • Paper Towel Width 8 7/64 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list