Skip Content
ROLL TAPE GLOW 2INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLL TAPE GLOW 2INX50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY81875
  • Mfr. Model # 81875
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Floor Marking Tape
  • Material Self-Adhesive Polyester
  • Width 2"
  • Pattern Solid
  • Thickness 8.5 mil
  • Standards MEA #218-05-M, NYC
  • Performance Temp. 50 to 230 Degrees F
  • Roll Length 50 ft.
  • Glow-in-the-Dark Yes
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list