Skip Content
ROLL STRIPE SINGLE 1/16INX40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLL STRIPE SINGLE 1/16INX40FT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM70167
  • Mfr. Model # 70167
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Tapered Edge Disc Backup Pad
  • Body Material Foam
  • Density Hard
  • Diameter 5"
  • Thickness 3/8"
  • Max. Speed 12,000 RPM
  • Vacuum Hole Design No Hole
  • Back Mounting Type Threaded Shaft
  • Face Mounting Type Hook-and-Loop
  • Back Mounting Size 5/16"-24 EXT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List