Skip Content
ROLL SHOP HANDY 2 X 50 YDS 50X 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL SHOP HANDY 2 X 50 YDS 50X 5/BX

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB80520
  • Mfr. Model # 80520
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

Handy Rolls. Primarily for hand applications. Aluminum oxide grain, medium tensile strength. 2 inch x 50 yards, 50 grit.

Technical Specs

  • Grit 50
  • Length 150 ft.
  • Item Abrasive Roll
  • Colour Red
  • Width 2"
  • Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Series DA-F
  • Backing Weight J
  • Backing Material J Weight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list