Skip Content
ROLL SHOP HANDY 2 X 50 YDS 120X 5/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL SHOP HANDY 2 X 50 YDS 120X 5/B

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB81220
  • Mfr. Model # 81220
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Product Details

Handy Rolls. Primarily for hand applications. Aluminum oxide grain, medium tensile strength. 2 inch x 50 yards, 120 grit.

Technical Specs

  • Grit 120
  • Length 150 ft.
  • Colour Red
  • Item Abrasive Roll
  • Grade Fine
  • Width 2"
  • Series DA-F
  • Backing Weight J
  • Abrasive Material Aluminum Oxide
  • Backing Material J Weight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list