ROLL SHOP HANDY 2 X 50 YDS 100X 5/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL SHOP HANDY 2 X 50 YDS 100X 5/B

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB81020
  • Mfr. Model # 81020
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.36 lbs

Product Details

Handy Rolls. Primarily for hand applications. Aluminum oxide grain, medium tensile strength. 2 inch x 50 yards, 100 grit.

Technical Specs

  • Grit 100
  • Colour Red
  • Item Abrasive Roll
  • Width 2"
  • Length 150 ft.
  • Grade Fine
  • Series DA-F
  • Backing Weight J
  • Backing Material J Weight
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list