Skip Content
ROLL SHOP HANDY 1 X 50 YDS 240X 1/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL SHOP HANDY 1 X 50 YDS 240X 1/B

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB82405
  • Mfr. Model # 82405
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Product Details

Handy Rolls. Primarily for hand applications. Aluminum oxide grain, medium tensile strength. 1 inch x 50 yards, 240 grit.

Technical Specs

  • Grit 240
  • Colour Red
  • Width 1"
  • Series DA-F
  • Item Abrasive Roll
  • Grade Very Fine
  • Length 150 ft.
  • Backing Weight J
  • Abrasive Material Aluminum Oxide
  • Backing Material J Weight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list