Skip Content
ROLL SHOP HANDY 1 X 50 YDS 220X 1/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL SHOP HANDY 1 X 50 YDS 220X 1/B

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB82205
  • Mfr. Model # 82205
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs

Product Details

Handy Rolls. Primarily for hand applications. Aluminum oxide grain, medium tensile strength. 1 inch x 50 yards, 220 grit.

Technical Specs

  • Grit 220
  • Colour Red
  • Item Abrasive Roll
  • Length 150 ft.
  • Width 1"
  • Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Series DA-F
  • Backing Weight J
  • Backing Material J Weight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list