ROLL SHOP HANDY 1-1/2 X 50 YDS 80X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL SHOP HANDY 1-1/2 X 50 YDS 80X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB80806
  • Mfr. Model # 80806
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs

Product Details

Handy Rolls. Primarily for hand applications. Aluminum oxide grain, medium tensile strength. 1-1/2 inch x 50 yards, 80 grit.

Technical Specs

  • Grit 80
  • Length 50 yd.
  • Colour Red
  • Item Handy Roll
  • Grade Medium
  • Width 1-1/2"
  • Series Da-f
  • Backing Material J Weight
  • Backing Weight J
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list