Skip Content
ROLL SHOP HANDY 1-1/2 X 50 YDS 400X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL SHOP HANDY 1-1/2 X 50 YDS 400X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB83406
  • Mfr. Model # 83406
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.633 lbs

Product Details

Handy Rolls. Primarily for hand applications. Aluminum oxide grain, medium tensile strength. 1-1/2 inch x 50 yards, 400 grit.

Technical Specs

  • Grit 400
  • Item Abrasive Roll
  • Colour Red
  • Width 1-1/2"
  • Length 150 ft.
  • Grade Super Fine
  • Series DA-F
  • Backing Weight J
  • Backing Material J Weight
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list