Skip Content
ROLL SHOP 2X50YARDS A80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL SHOP 2X50YARDS A80

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTR5805
  • Mfr. Model # R5805
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.67 lbs

Technical Specs

  • Item Clean and Finish Roll
  • Length 50 yd.
  • Width 2"
  • Grade A80
  • Backing Material Flexible Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list