Skip Content
ROLL RE-FORM PLUS MED WEIGHT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL RE-FORM PLUS MED WEIGHT 1/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORRFP328DP
  • Mfr. Model # RFP328DP
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2687
  • Shipping Weight 1.0 lbs

Product Details

SPC SOC(R), multiwik all-purpose SOC. Size: 28.5 inch x 150 foot, 1/case.

Technical Specs

  • Colour Gray
  • Item Absorbent Roll
  • Length 150 ft.
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Width 28-1/2"
  • Material Re Form(TM) Plus Sorbent
  • Perforations Every 15"
  • Fluids Absorbed Universal, Maintenance
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 53 gal.
  • Recycled Content (%) 80%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list