Skip Content
ROLL RE-FORM PLUS HVYWEIGHT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL RE-FORM PLUS HVYWEIGHT 1/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORRFP14P
  • Mfr. Model # RFP14P
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2687
  • Shipping Weight 1.0 lbs

Product Details

SPC SOC(R), multiwik all-purpose SOC. Size: 14.25 inch x 150 foot, 1/case.

Technical Specs

  • Colour Gray
  • Item Absorbent Roll
  • Length 150 ft.
  • Width 14-1/4"
  • Material Re Form(TM) Plus Sorbent
  • Perforations Every 15"
  • Fluids Absorbed Universal, Maintenance
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 30 gal.
  • Recycled Content (%) 80%

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List