ROLL PLSTC SHT CLR DISP BX 9FTX400F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL PLSTC SHT CLR DISP BX 9FTX400F

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN0305-00
  • Mfr. Model # 0305-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.02 lbs

Technical Specs

  • Colour Clear
  • Item Contractor Grade Drop Sheets
  • Material Polyethylene
  • Width 9 ft.
  • Length 400 ft.
  • Thickness Light-not Sold by Mil Thickness

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list