Skip Content
ROLL PIN PUNCH,7/32 X 5 IN,CARBON S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL PIN PUNCH,7/32 X 5 IN,CARBON S

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A862
  • Mfr. Model # 24A862
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Hex (In.) 5/16
  • Application For Removing Roll Pin
  • Tip Size (In.) 7/32
  • Item Roll Pin Punch
  • Length (In.) 5
  • Construction High Carbon Steel
  • Design 1-Piece
  • Characteristics Heat Treated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list