Skip Content
ROLL OIL ONLY 15INX150FT PERFED 1/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL OIL ONLY 15INX150FT PERFED 1/C

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOROP315P
  • Mfr. Model # OP315P
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2685
  • Shipping Weight 1.5 lbs

Product Details

Oil Plus(TM), 15 inch x 150 feet medium weight perfed roll, 1/case.

Technical Specs

  • Item 15" x 150 ft. Medium Weight Perfed Roll, 1/Case
  • Colour White
  • Length 150 ft.
  • Material 3 Ply, Dimpled
  • Width 15"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Perforations Every 18"
  • Fluids Absorbed Oil Only, Petroleum
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 19 gal.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list