Skip Content
ROLL OIL ONLY 15INX150FT PERFED 1/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL OIL ONLY 15INX150FT PERFED 1/C

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOROP15P
  • Mfr. Model # OP15P
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2685
  • Shipping Weight 17.5 lbs

Product Details

Oil plus(TM), 3-ply perfed roll, 1 per case. Size: 15 inch x 150 foot.

Technical Specs

  • Colour White
  • Length 150 ft.
  • Material 3 Ply
  • Item Absorbent Roll
  • Width 15"
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 24 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Layers of Construction 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list