Skip Content
ROLL MAGNETIC SCORED 2X4X50IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL MAGNETIC SCORED 2X4X50IN

HOL-DEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8RXT4
  • Mfr. Model # 8RXT4
  • UNSPSC # 31201526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Plain Magnetic Roll
  • Length 50 ft.
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list