ROLL DROP SHEET HVY FILM 8X12FT 9/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL DROP SHEET HVY FILM 8X12FT 9/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN0333-00
  • Mfr. Model # 0333-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.77 lbs

Technical Specs

  • Colour Clear
  • Item Roll-Clipstrip
  • Length 12 ft.
  • Width 8 ft.
  • Thickness Heavy Grade
  • Material Polyphane, Vapour Barrier, Polyethylene Film

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list