Skip Content
ROLL DROP SHEET CLR STANDARD 8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL DROP SHEET CLR STANDARD 8X12FT

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN0332-00
  • Mfr. Model # 0332-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Colour Clear
  • Length 12 ft.
  • Item Roll-Clipstrip
  • Material Polyphane, Vapour Barrier, Polyethylene Film
  • Thickness Standard Grade
  • Width 8 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list