Skip Content
ROLL DRIVE VK GROOVE .045 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL DRIVE VK GROOVE .045 WIRE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW132-957
  • Mfr. Model # 132-957
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Drive Roll
  • For Use With Millermatic(R) 200/210/212/250/251/252/DVI(TM)s /Pulsar/Vintage, 22/32/52 Series, Suitcase(TM) 8/12RC & 8/12VS, Reach Feeders
  • Type 1 Roll, V-Knurl
  • Wire Size (In.) 0.045
  • Style Dual Groove
  • Material Steel
  • Series MM-Series
  • For MIG Guns Millermatic 1200/210/212s /250/250X/251/252/300 without Meters/DVIs/Pulser/Vintage/Reach

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list