Skip Content
ROLL,DRIVE VK GROOVE .030-1/16 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL,DRIVE VK GROOVE .030-1/16 WIRE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW136-135
  • Mfr. Model # 136-135
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 716
  • Shipping Weight 0.03 lbs

Product Details

Drive Roll VK Groove. Size 0.030 - 1/16 inch. For use with the Millermatic(R) 212 Auto-Set(TM), Millermatic(R) 252, and older Millermatic(R) 251 models.

Technical Specs

  • Item Drive Roll VK Groove
  • For Use With Spoolmatic(R) 15A/30A, XR(TM)-A/XR(TM)-W Pistol
  • Material Steel
  • Type 1-Roll, Dual Groove V-Knurled
  • Style Dual Groove
  • Wire Size (In.) 0.03, .035, .045, .062
  • Series Spoolgun
  • For MIG Guns Miller(R) Spoolmatic(R) 15A/30A, XR(TM)-A/XR(TM)-W Pistol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list