Skip Content
Discontinued with Replacement
ROLL DISPENSER WALL MOUNT LONG DIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLL DISPENSER WALL MOUNT LONG DIST

GP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC54566
  • Mfr. Model # 54566
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DISPENSER TOWEL WALL MOUNT LARGE

Price: NA

Product Details

Long distance roll wiper wall mount. Blue. Holds one roll. Durable steel construction.

Technical Specs

  • Depth 15"
  • Colour Blue
  • Height 17-1/2"
  • Material Metal
  • Item Wiper Dispenser
  • Width 16"
  • Hands Free Yes
  • Dispenser Operation Centerpull
  • Uses Mfr. No. 20060
  • Paper Towel Type Sheets
  • Dispenser Capacity (1) Roll
  • Dispenser Mounting Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list