Skip Content
ROLL CVR PRO LINT FREE 10MM - 240MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL CVR PRO LINT FREE 10MM - 240MM

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWN129295P
  • Mfr. Model # 129295P
  • UNSPSC # 31211917
  • CATALOGUE PAGE # 1557
  • Shipping Weight 0.2 lbs

Product Details

Professional Series Sleeves - Woven Lint Free. Latex or Oil, Smooth or Light Textured.

Technical Specs

  • Item Professional Roller Sleeves
  • Cover Material Polyester Blend
  • Core Material Plastic
  • Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list