Skip Content
ROLL CVR PREMIUM PLUS 15MM 240 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL CVR PREMIUM PLUS 15MM 240 3/PK

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWN134995
  • Mfr. Model # 134995
  • UNSPSC # 31211917
  • CATALOGUE PAGE # 1557
  • Shipping Weight 0.2 lbs

Product Details

Premium plus roller covers 9/16 inch (15 mm) 9-1/2 inches. Recommended for semi-smooth surfaces. Ideal for all paints. Solvent resistant core. Excellent paint pick up and release for superb coverage. PVC Core. Three pack.

Technical Specs

  • Item Professional Roller Sleeves
  • Cover Material Micro Fibre
  • Core Material Plastic
  • Length 9-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list