ROLL CHEMICAL UNIV 15INX150FT 2/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL CHEMICAL UNIV 15INX150FT 2/BX

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORUN1019
  • Mfr. Model # SPCUN1019
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Green
  • Item Absorbent Roll
  • Length 150 ft.
  • Material 3 Ply, Dimpled, Surfactant Treated Polypropylene
  • Width 15"
  • Volume Absorbed Per Pkg. 39 gal.
  • Absorbency Weight Medium
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Layers of Construction 3
  • Perforated Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list