Skip Content
ROLL ABSORBENT,PP,30IN X 150FT,46-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL ABSORBENT,PP,30IN X 150FT,46-5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C678
  • Mfr. Model # 24C678
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.6 lbs

Technical Specs

  • Colour Gray
  • Item Absorbent Roll
  • Length 150 ft.
  • Material Polypropylene
  • Width 30"
  • Volume Absorbed Per Pkg. 50 gal.
  • Absorbency Weight Heavy
  • Standards ASTM F726-06, ASTM D482-07
  • Perforations Perforated on Centerline in Width and Every 20" in Length
  • Fluids Absorbed Universal/Maintenance

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List