Skip Content
ROLL ABSORBENT OIL 38INX144FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL ABSORBENT OIL 38INX144FT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMT100
  • Mfr. Model # T100
  • UNSPSC # 47131900
  • CATALOGUE PAGE # 2682
  • Shipping Weight 50.0 lbs

Product Details

Oil absorbent roll can be cut to cover all sizes of spills and discharges. Size 36 inches x 150 feet x 3/8 inch. Package quantity, 1.

Technical Specs

  • Item Oil Absorbent Roll
  • Volume Absorbed Per Pkg. 31-1/2 gal.
  • Colour White
  • Material Polypropylene
  • Length 144 ft.
  • Width 38"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list