Skip Content
ROLL ABR 2X50 KL385 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL ABR 2X50 KL385 400

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS218107
  • Mfr. Model # 218107
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Product Details

Aluminum oxide grain with highly flexible universal abrasive cloth for the metal processing industry with good price performance ratio. Ideal for hand cleaning, polishing, deburring and sharpening. 2 inches x 50 yards. Grit 400.

Technical Specs

  • Grit 400
  • Colour Brown
  • Item Abrasive Cloth
  • Length 50 m
  • Width 2"
  • Series Kl 385 JF
  • Backing Material JF-Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list