Skip Content
ROLL ABOUT FLOOR STAND,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL ABOUT FLOOR STAND,STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ATD1
  • Mfr. Model # 2ATD1
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1427
  • Shipping Weight 53.0 lbs

Technical Specs

  • For Use With Dayton Heavy Duty Air Cannons, 24 to 36"
  • Item Roll About Floor Stand
  • Fan Accessory Finish Polyester Coating
  • Fan Accessory Material Steel
  • Fan Accessory Color Gray
  • Fan Accessory Type Stand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list