Skip Content
ROLL-A-WAYS,CAPACITY 275 LBS.,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLL-A-WAYS,CAPACITY 275 LBS.,30 IN

WEHSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GHC8
  • Mfr. Model # 6GHC8
  • UNSPSC # 56101515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Height 21-1/2"
  • Features 6" Waterproof Mattress included: 4" Ball-Bearing Tires
  • Length 72-1/2"
  • Item Roll-a-ways
  • Weight Capacity 275 lb.
  • Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list